0
1

Razorsharp Wishbone Handle Shears

Order Code: ZT2621808S

£31.99 Inc VAT (20%)


Description

Razorsharp Advance with adjustable tensioning and geared action, these Razorsharp series hand shears from Spear & Jackson® are great multi-purpose cutters. The wishbone-shaped handles allow users to clamp and cut down on even thick stems. Complete with carbon steel blades and a soft grip coating on the handles.

Features and Benefits
• Carbon steel C50 blades are strong and deliver a precise, clean cut
• Chrome plated blades resist rust and corrosion
• Soft grip wishbone handles with shock absorbers for enhanced comfort
• Weighing 1.11kg, these shears offer stability and reliability
• Adjustable tensioning ensures precise cutting even over time
• 230mm notched blades make easy work of cutting thicker stems

Typical Applications
• Contractors
• Landscaping
• Gardening

Notes
• 10-year guarantee

See full description
Specifications for Razorsharp Wishbone Handle Shears
  • Handle Length
    290mm
  • Type
    Pruning
  • MFR Part No.
    4888HS
  • Action Type
    Bypass
  • Length
    595mm
  • Blade Length
    230mm
  • Blade Material
    Carbon Steel
  • Series
    Razorsharp
  • Handle Material
    Plastic
  • Weight
    1.11kg
  • Telescopic
    No
  • Blade Finish/Coating
    Chrome-Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome