0
1
2
3
4

12mm x 5m Green Garden Plant Ties

Order Code: ZT1024512X

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.214%
20 - 49£4.048%
50 - 99£3.8612%
100 +£3.6916%


Description

A pack of reusable green back-to-back plant tie straps, designed for easy tearing or cutting. Perfect for securing plants such as tomatoes in the garden or allotment, these ties are durable, versatile, and can be reused multiple times. Supplied on a convenient 5-metre roll.

Features and Benefits
• Tie-wraps onto itself for a secure hold, easy to adjust and reposition as plant grows
• Ideal for trellises and hard to reach areas. No knots, strong, durable and weather resistant
• Possesses a weight carry capacity of 260g
• Roll size: 12mm x 5m

See full description
Specifications for 12mm x 5m Green Garden Plant Ties
  • Colour
    Green
  • Product Type
    Hook-n-loop Garden Plant Tie
  • Strap Length
    500mm
  • Strap Width
    12mm
  • Weight Capacity
    .026kg
  • MFR Part No.
    VEL-EC60202