0
1

Green Garden Tree Ties

Order Code: ZT1024511X

£4.19each Inc VAT (20%)
£25.14 minimum order value

Minimum order quantity: 6.

Description

A quick and easy to use securing solution for staking and training - simply wrap the soft tie around the plant and post then press to secure in place.
Colour: green.
Size: 15mm x 9.14m.

Specifications for Green Garden Tree Ties
  • Strap Length
    5490mm
  • Pack Quantity
    1
  • Product Type
    Hook-n-loop Green Tree Ties
  • Strap Width
    50mm
  • Colour
    Green
  • MFR Part No.
    VEL-EC60201
  • Weight Capacity
    .095kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome