ONE-WRAP Garden Ties 20 x 1.2cm Plants

Order Code: ZT4948733S

£5.99 Inc VAT (20%)
£6.9914% off
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

VELCRO� ONE-WRAP� Garden Ties 20 x 1.2cm Plants Adjustable and reusable Easy peel & apply, No scissors required - Wraps onto itself for a secure hold Gentle on plants Multi-use tie down, plant support, and wrap Made from 65% recycled plastic Instructions: Cut Plant Tie to required length, allowing for a minimum 5cm overlap. For added strength on larger jobs, increase overlap. Wrap onto itself for secure hold.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for ONE-WRAP Garden Ties 20 x 1.2cm Plants
  • Width
    1.2cm
  • Product Type
    Garden Ties
  • Length
    20cm