Polypropylene Twine White - 1575m

Order Code: ZT5514829S

£18.99 Inc VAT (20%)


Description

Polypropylene Twine is a UV stabilised polypropylene twine which is extra strong, weatherproof and long-lasting.

Suitable for most tying applications each spool of white polypropylene twine has a centre feed to ensure knotless dispensing and is encased in strong plastic to protect from moisture and dust.

Centre feed for knotless dispensing
Virtually unbreakable polypropylene twine
Fibrillated strands for extra strength
Spool Weight: 5kg. The length is 700m per kg which does equal 1575m in length:
700x2.25kg=1575

See full description
Specifications for Polypropylene Twine White - 1575m
  • Colour
    White
  • Length
    1575m
  • Product Type
    Twine
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome