Countryman Hand Dibber FAICOUHDIBB

Order Code: ZT1278868P

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.884%
10 - 19£9.478%
20 +£9.0612%

Order by 2pm, get it Tomorrow

Description

The Faithfull Countryman Hand Dibber is a simple, easy-to-use tool designed to create holes for seeds or small bulbs to be planted in. Made from heat-treated (hardened) carbon steel to provide both strength and durability. Powder-coated finish provides improved resistance to rust, scratches, humidity and alkaloids in the soil. Fitted with a European ash, T-grip handle, supplied from FSC sustainable resources and lacquered for protection against the weather. The Countryman Range has been designed for the gardener who requires a tool they can rely on to provide years of dependable service.

See full description
Specifications for Countryman Hand Dibber FAICOUHDIBB
  • MFR Part No.
    FAICOUHDIBB
  • Type
    Hand Dibber
  • Product Type
    Hand Dibber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome