0
1
2
3
4
5

Heavy Duty Mobile Garden Seat

Order Code: ZT3960783S

£79.99 Inc VAT (20%)


Description

Fancy yourself as the next Alan Titchmarsh? Get yourself well on your way in no 'thyme' at all, with this handy mobile gardening seat.

Trim your bushes with ease using the comfortable 360° swivel seat with adjustable height! The pneumatic tyres ensure a smooth ride, while the handle on the front enables effortless maneuvering around the yard.

Always have your tools and seeds to hand using the convenient rear utility basket and tool tray. With a MASSIVE 150kg capacity, you can store all your bits and bobs. As an added extra we have included a FREE pair of gardening gloves to help protect your green fingers!

Product Features:


* Heavy duty mobile gardening seat.
* FREE pair of our durable gardening gloves included.
* Transport a Massive capacity of 150kg.
* Maneuvering around is easy with the front handle and the sturdy tyres.
* Equipped with an adjustable seat height and a 360° swivel.
* Simply pop your equipment, plants and tools into the handy tray and utility basket. Product Specifications:


* Brand: MonsterShop
* Weight: 16.2kg
* Finish: Powder Coated
* Wheels: Pneumatic Tyres
* Max. Load Capacity: 150kg
* Height: 61-94cm/610-940mm/24-37"
* Length: 80-142cm/800-1420mm/31.5-55.9"
* Width: 44cm/440mm/17.3"

See full description
Specifications for Heavy Duty Mobile Garden Seat
  • Product Type
    Mobile Garden Seat
  • Weight
    16.2kg
  • Blade Finish/Coating
    Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome