100mm Oval Pad Bolt Galvanised

Order Code: ZT2592524S

£3.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.090%
10 - 19£2.945%
20 +£2.7810%

Order by 12pm, get it Tomorrow

Description

These easy and efficient locks can be securely fitted to doors and gates to provide solid security. This range includes either a galvanised or black finish.

Features and Benefits
• Easy and efficient
• Bolts suitable for padlocking
• Galvanised or black finish
• Solid security

Typical Applications
• Most commonly used on doors and gates

See full description
Specifications for 100mm Oval Pad Bolt Galvanised
  • Overall Height
    100mm
  • Size
    100mm
  • Product Type
    Oval Pad Bolt
  • Finish
    Galvanised
  • MFR Part No.
    4A--PP0000GV
  • Material
    Steel
  • Number of Pieces
    2PCE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome