150mm Cast Iron Hot Bed Handle Black

Order Code: ZT2592486S

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

These extremely versatile and hard wearing handles are most often used on doors, cabinets and gates. They are made from cast iron, and the galvanised product provides extra protection against rust and corrosion.

Features and Benefits
• Hard wearing, long lasting handle
• Cast iron construction
• Galvanised product has extra protection against rust and corrosion

Typical Applications
• Most often used as handles on doors, cabinets and gates

See full description
Specifications for 150mm Cast Iron Hot Bed Handle Black
  • Size
    150mm
  • Finish
    Black
  • Product Type
    Hot Bed Handles
  • MFR Part No.
    891-PP0150BK
  • Material
    Cast Iron
  • Overall Length
    150mm