150mm Plain Ring Handle Gate Latch Set Galvanised

Order Code: ZT1717542S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 +£7.437%


Description

These traditionally styled gate latches utilise a simple open and close mechanism and are most often applied to side gates and doors. This range includes ringed handles in both plain and twisted styles, and in black and galvanised finishes.

Features and Benefits
• Ringed handle latch
• Traditional style mechanism
• Galvanised product has extra protection against rust and corrosion

Typical Applications
• Most often used on side gates and doors

See full description
Specifications for 150mm Plain Ring Handle Gate Latch Set Galvanised
  • Finish
    Galvanised
  • Size
    150mm
  • MFR Part No.
    1136PP0150GV
  • Material
    Steel
  • Product Type
    Ring Handle Gate Latches
  • Overall Length
    152mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome