Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Gate Furnitures
150mm Small Throw over Loop for 3" Gates Galvanised
By Matlock
1 Review
Order Code:
ZT1059373X
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Buy Now
Get it on
Thu, 21st Nov
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/gate-furnitures/150mm-small-throw-over-loop-for-3-inch-gates-galvanised/p/ZT1059373X
Add to quotation
Schedule an order and save 5%
View all Gate Furnitures
Description
To suit 75mm (3") gate post. Galvanised finish. Supplied individually, boxed in 10's.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 150mm Small Throw over Loop for 3" Gates Galvanised
MFR Part No.
156SPP0150GV
Product Type
Throw Over Gate Loops
Size
75mm
Arm Length
150mm
Finish
Galvanised
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome