Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Gate Furnitures
150mm Twisted Ring Handle Gate Latch Set Galvanised
By Matlock
3 Reviews
Order Code:
ZT1059354X
£12.99
each
Inc VAT (20%)
£64.95 minimum order value
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
5
Add to basket
Minimum order quantity: 5.
Currently unavailable
Unavailable
GBP
64.95
https://www.zoro.co.uk/shop/maintenance-and-outdoor/gate-furnitures/150mm-twisted-ring-handle-gate-latch-set-galvanised/p/ZT1059354X
Add to quotation
View all Gate Furnitures
Description
Original ring handled straight gate latches, plain or twisted pattern.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 150mm Twisted Ring Handle Gate Latch Set Galvanised
Material
Steel
Product Type
Twisted Ring Gate Latches
Size
150mm
Overall Length
6in
Finish
Galvanised
Arm Length
150mm
MFR Part No.
1137PP0150GV
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome