19mm Gate Eyes to Weld Square Ends

Order Code: ZT2592483S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 +£3.5112%


Description

These gate eyes are designed to be welded onto flat metal surfaces in order to hang various types of gates. They have an eye diameter of 20mm and are made from self-coloured steel.

Features and Benefits
• Used to hang various types of gates
• Self-coloured steel

Typical Applications
• Welded onto flat metal surfaces and used in conjunction with gate hooks

See full description
Specifications for 19mm Gate Eyes to Weld Square Ends
  • Finish
    Self Colour
  • Overall Length
    64mm
  • Material
    Steel
  • Size
    64mm
  • Overall Height
    16mm
  • Product Type
    Gate Eyes
  • MFR Part No.
    155SPP0019SC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome