19mm Gate Hooks to Weld Square Ends

Order Code: ZT1717586S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

These gate hooks are designed to be welded onto flat metal surfaces in order to hang various types of gates. They have a pin diameter of 19mm and are made from self-coloured steel.

Features and Benefits
• Used to hang various types of gates
• Self-coloured steel

Typical Applications
• Welded onto flat metal surfaces and used in conjunction with gate eyes

See full description
Specifications for 19mm Gate Hooks to Weld Square Ends
  • Product Type
    Gate Hook
  • Size
    60mm
  • Finish
    Self Colour
  • Material
    Steel
  • MFR Part No.
    154SPP0019SC
  • Overall Length
    60mm
  • Overall Height
    80mm