Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Gate Furnitures
210mm 8" No.4416 Old Hill Ironworks Fleur DE Lys Heavy Duty Twisted Ring Gate Latch
By Perry
Order Code:
ZT1248396P
Qty of 10 for
£329.90
Inc VAT (20%)
£32.99 each
10
Add to basket
This product must be ordered in multiples of 10
Get it by
Wed, 15th Jan
In Stock
GBP
329.90
https://www.zoro.co.uk/shop/maintenance-and-outdoor/gate-furnitures/210mm-8-inch-no-4416-old-hill-ironworks-fleur-de-lys-heavy-duty-twisted-ring-gate-latch/p/ZT1248396P
Add to quotation
View all Gate Furnitures
Description
Description unavailable
Specifications
Specifications for 210mm 8" No.4416 Old Hill Ironworks Fleur DE Lys Heavy Duty Twisted Ring Gate Latch
Material
Iron
Product Type
Gate Latch
Size
8in
Length
210mm
Style
Heavy Duty
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome