4" Cabin Hook on Plate Galvanised

Order Code: ZT2592513S

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 - 19£4.878%
20 - 49£4.6612%
50 +£4.4416%

Order by 12pm, get it Tomorrow

Description

This range of cabin hooks are ideal for everyday use on gates and other doors that need restraining. These hooks are ideal for keeping a gate closed or open, and come in black and galvanised finishes.

Features and Benefits
• Easy to use
• Great for holding gates open or keeping them closed
• Black or galvanised finishes

Typical Applications
• Restraining gates and doors
• Not suitable as a standalone security system

See full description
Specifications for 4" Cabin Hook on Plate Galvanised
  • Overall Length
    100mm
  • Material
    Steel
  • Number of Pieces
    3PCE
  • MFR Part No.
    2814PP0100GV
  • Size
    4in
  • Finish
    Galvanised
  • Product Type
    Cabin Hook

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome