4"x4" Adjustable Hook on PLATE19mm Pin Galvanised

Order Code: ZT2606384S

£13.99 Inc VAT (20%)


Description

This hook on a plate allows for adjustment during gate fitting to suit your exact needs, or later if any gate sag or movement appears. It is galvanised to provide extra protection against rust and corrosion.

Features and Benefits
• Adjustable design for convenience and adaptability
• Galvanised for extra protection against rust and corrosion
• Helps to maintain desired position of gate

Typical Applications
• Fitted to doors and gates and adjusted to fit

See full description
Specifications for 4"x4" Adjustable Hook on PLATE19mm Pin Galvanised
  • Number of Pieces
    1PCE
  • Product Type
    Adjustable Hook On Plate
  • Finish
    Galvanised
  • Material
    Steel
  • Overall Height
    100mm
  • Size
    100mm
  • MFR Part No.
    112FPP0000GV