50mm Medium Duty Auto Gate Catch Black

Order Code: ZT2592542S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

These medium and heavy-duty gate catches are multi-purpose, being applicable for use on a variety of gates and doors. They provide easy, reliable catching and are galvanised for extra protection against rust and corrosion.

Features and Benefits
• Multi-purpose
• Reliable mechanism
• Galvanised for protection against rust and corrosion

Typical Applications
• Can be used on an array of door and gate types

See full description
Specifications for 50mm Medium Duty Auto Gate Catch Black
  • MFR Part No.
    1932PP0000BK
  • Overall Height
    50mm
  • Size
    50mm
  • Product Type
    Auto Gate Catches
  • Number of Pieces
    1PCE
  • Finish
    Black
  • Material
    Steel