6" Auto PIG Bolt Galvanised

Order Code: ZT2592535S

£12.99each Inc VAT (20%)
£64.95 minimum order value
£15.9918.5% off
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%

Minimum order quantity: 5.

Description

These auto locking pig bolts are extremely strong, and therefore they are ideal for use on large doors, agricultural gates and industrial doors. The bolt is galvanised for extra protection against rust and corrosion.

Features and Benefits
• Extremely strong, durable security mechanism
• Versatile usage for heavy gates and doors
• Galvanised for extra protection against rust and corrosion

Typical Applications
• Ideal for large industrial, agricultural and domestic doors, gates and garages

See full description
Specifications for 6" Auto PIG Bolt Galvanised
  • Product Type
    Auto Locking Pig Bolt
  • Finish
    Galvanised
  • Size
    6in
  • MFR Part No.
    7A--PP0000GV
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome