6" Light Cabin Hook on Plate Black

Order Code: ZT2592519S

£2.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.390%
20 - 49£2.294%
50 - 99£2.198%
100 - 199£2.1112%
200 +£2.0116%


Description

This range of cabin hooks are ideal for everyday use on gates and other doors that need restraining. These hooks are ideal for keeping a gate closed or open, and come in black and galvanised finishes.

Features and Benefits
• Easy to use
• Great for holding gates open or keeping them closed
• Black or galvanised finishes

Typical Applications
• Restraining gates and doors
• Not suitable as a standalone security system

See full description
Specifications for 6" Light Cabin Hook on Plate Black
  • Finish
    Black
  • Material
    Steel
  • Product Type
    Cabin Hook
  • Size
    6in
  • MFR Part No.
    2814PP0150BK
  • Overall Length
    150mm
  • Number of Pieces
    3PCE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome