6" Light Cabin Hook on Plate Galvanised

Order Code: ZT2592532S

£5.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.590%
5 - 9£5.374%
10 - 19£5.148%
20 - 49£4.9212%
50 +£4.7016%

Order by 12pm, get it Tomorrow

Description

This range of cabin hooks are ideal for everyday use on gates and other doors that need restraining. These hooks are ideal for keeping a gate closed or open, and come in black and galvanised finishes.

Features and Benefits
• Easy to use
• Great for holding gates open or keeping them closed
• Black or galvanised finishes

Typical Applications
• Restraining gates and doors
• Not suitable as a standalone security system

See full description
Specifications for 6" Light Cabin Hook on Plate Galvanised
  • Overall Length
    150mm
  • Size
    6in
  • Product Type
    Cabin Hook
  • MFR Part No.
    2814PP0150GV
  • Material
    Steel
  • Finish
    Galvanised
  • Number of Pieces
    3PCE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome