Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Gate Furnitures
70mm No.4369 Old Hill Ironworks Fleur DE Lys Knockers (195mm Overall)
By Perry
Order Code:
ZT1248381P
Qty of 10 for
£269.90
Inc VAT (20%)
£26.99 each
Quantity
Price
Discount
1 - 49
£26.99
0%
50 +
£24.83
8%
10
Add to basket
This product must be ordered in multiples of 10
Get it by
Thu, 12th Dec
In Stock
GBP
269.90
https://www.zoro.co.uk/shop/maintenance-and-outdoor/gate-furnitures/70mm-no-4369-old-hill-ironworks-fleur-de-lys-knockers-195mm-overall/p/ZT1248381P
Add to quotation
View all Gate Furnitures
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 70mm No.4369 Old Hill Ironworks Fleur DE Lys Knockers (195mm Overall)
Material
Iron
Diameter
70mm
Product Type
Knocker
Overall Length
195mm
Type
Fleur DE Lys Knocker
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome