Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Gate Furnitures
82mm x 38mm No.4622 Old Hill Ironworks Sash Ring Pull Handles
By Perry
Order Code:
ZT1248429P
Qty of 10 for
£69.90
Inc VAT (20%)
£6.99 each
Quantity
Price
Discount
1 - 49
£6.99
0%
50 - 99
£6.71
4%
100 - 199
£6.43
8%
200 - 499
£6.15
12%
500 +
£5.87
16%
10
Add to basket
This product must be ordered in multiples of 10
Get it by
Wed, 15th Jan
In Stock
GBP
69.90
https://www.zoro.co.uk/shop/maintenance-and-outdoor/gate-furnitures/82mm-x-38mm-no-4622-old-hill-ironworks-sash-ring-pull-handles/p/ZT1248429P
Add to quotation
View all Gate Furnitures
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 82mm x 38mm No.4622 Old Hill Ironworks Sash Ring Pull Handles
Material
Iron
Size
82mm x 38mm
Product Type
Sash Ring Pull Handles
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome