1/2" Spring Loaded Animal Bolt Zp

Order Code: ZT2440777S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Widely used within the agriculture industry, these spring loaded animal bolts are ideal for securing gates and doors with an easy to use mechanism.

Features and Benefits
• Zinc plated
• Secures gates and doors
• Spring loaded mechanism ensures good security

Typical Applications
• Ideal for use in agricultural environments
• Securing gates and doors where animals are housed

See full description
Specifications for 1/2" Spring Loaded Animal Bolt Zp
  • MFR Part No.
    514-PP0000ZP
  • Finish
    Bright Zinc Plated
  • Size
    215mm
  • Material
    Steel
  • Product Type
    Spring Loaded Animal Bolt
  • Overall Length
    215mm