No.5 Suffolk Latch Galvanised

Order Code: ZT2592559S

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 +£6.766%

Order by 12pm, get it Tomorrow

Description

Suffolk latches are a traditionally styled opening mechanism with a thumb action lever that are commonly attached to gates and doors. The latch is galvanised for extra protection against rust and corrosion.

Features and Benefits
• Simple, traditional latch mechanism
• Galvanised for protection against rust and corrosion
• Strong and efficient design

Typical Applications
• Commonly fitted to gates and doors in period buildings

See full description
Specifications for No.5 Suffolk Latch Galvanised
  • Product Type
    Suffolk Latch
  • Finish
    Galvanised
  • Material
    Steel
  • Overall Height
    218mm
  • Size
    218mm
  • MFR Part No.
    50/4SPP000GV
  • Arm Length
    84mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome