Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Gate Furnitures
Surface Mounted Spring Closer White
By Matlock
Order Code:
ZT1059389X
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/gate-furnitures/surface-mounted-spring-closer-white/p/ZT1059389X
Add to quotation
Schedule an order and save 5%
View all Gate Furnitures
Description
Suitable for outdoor use on doors or gates. Fixings supplied.
Tags:
#BulkDiscount
Specifications
Specifications for Surface Mounted Spring Closer White
Product Type
Surface Mounted Spring Closer
MFR Part No.
GR99WE
Supplied With
Fixings Supplied
Size
100mm
Number of Pieces
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome