140cm Front Door Awning Roof Canopy Shelter Aluminium Rain Cover for Balconies

Order Code: ZT3348310S

£56.99 Inc VAT (20%)


Description

MODERN DESIGN: The sleek and modern canopy outdoor suitable for doors, windows, storefronts, and more.STURDY STRUCTURE: Made from 5 mm clear hollow polycarbonate sheet, this outdoor canopy is sturdy for daily use.UV PROTECTION: Anti-UV material makes this porch awning offers protection from harmful rays.ACCESSORIES INCLUDED: Comes with all hardware and the porch canopy is ready to installCANOPY DIMENSION: Overall Size: 140W x 70L x 21H cm. Assembly is required.

See full description
Specifications for 140cm Front Door Awning Roof Canopy Shelter Aluminium Rain Cover for Balconies
  • Colour
    Transparent
  • Product Type
    Front Door Awning

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome