2.5 X 2.5M Garden Pop Up Tent Gazebo Awning Marquee Party Shelter Shade Steel84C-075BK

Order Code: ZT3347440S

£63.99 Inc VAT (20%)


Description

SIMPLE SET-UP: The garden gazebo sets up in minutes and no tools are required. The large shade is ideal for picnic, pool party or other outdoor events.PROTECTIVE GARDEN TENT: The water-resistant silver-coated cover made of 210D Oxford fabric helps to block harmful UV rays.STABLE STANDING: The camping gazebo made from a rust-resistant powder-coated steel frame to endure weather elements. The angled legs, 4 ropes and 8 stakes ensured a stable standing.PORTABLE: The easy folding design and the portable carrying bag makes this market stall gazebo space saving to storage and easy to transport.Base Size: 297L x 297Wcm, Canopy Top Size: 240L x 240W, Top Height: 250cm, Eaves Height: 192cm. NOTE: Please do not leave the tent under extreme weather such as strong wind and heavy rain.

See full description
Specifications for 2.5 X 2.5M Garden Pop Up Tent Gazebo Awning Marquee Party Shelter Shade Steel84C-075BK
  • Size
    2.5 x 2.5m
  • Product Type
    Garden Pop Up Tent Gazebo
  • Eaves Height
    192cm
  • Top Height
    250cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome