0
1
2
3

2 x 1.2m Manual Retractable Awning Freestanding & Non-Screw Garden Awning

Order Code: ZT4185214S

£62.99 Inc VAT (20%)


Description

Ceiling to floor: Adjustable pillars, from 2.1m to 3 (m) No drilling to avoid wall damage - door canopy can be set up virtually anywhere.0-90° adjustable canopy: Controlled by handle, to open the patio awning smoothly and quietly. Adjust to a position of your choice.UV30+ retractable canopy: Protects you from direct sunlight from above. Helps keep the area cool during summer.Aluminium and metal blend frame: A strong core, our garden awning stands steady.Dimensions: 200W x 120Dcm. Installed height: 210-300cm. Assembly required.

See full description
Specifications for 2 x 1.2m Manual Retractable Awning Freestanding & Non-Screw Garden Awning
  • Product Type
    Manual Retractable Awning
  • Blade Material
    Aluminium
  • Height
    210-300cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome