0
1
2
3

3.25mx3.25m Pop Up Gazebo Roof Replacement 30+ UV Protection Grey

Order Code: ZT4185033S

£45.99 Inc VAT (20%)


Description

3.25 x 3.25m replacement pop up gazebo cover, for Outsunny 840-166 skus: a new lease of life.UV30+ resistant: 210D silver-coloured oxford cloth shields against UV. Built-in holes on the top for water drainage.Two-tier design: Allows air to enter and leave, so garden gazebo top doesn't turn inside out. Mesh netting filter for extra layer of protection.Easy to assemble: Gazebo canopy is secured by four corner pockets, takes 3-5 minutes for two people to complete it.Dimensions: 325L x 325Wcm. Small roof: 126L x 126Wcm.

See full description
Specifications for 3.25mx3.25m Pop Up Gazebo Roof Replacement 30+ UV Protection Grey
  • Colour
    Grey
  • Product Type
    Gazebo Roof Replacement
  • Size
    3.25mx3.25m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome