3.2m Outdoor Pop Up Gazebo Hexagonal Canopy Tent with Mesh Sidewalls Handy Bag84C-227LG

Order Code: ZT3348381S

£199.99 Inc VAT (20%)


Description

PORTABLE & POP UP GAZEBO: Our folding outdoor canopy offers ample space, a quick setup, and a convenient way to carry it away. It's a fast and easy option for almost instant shade and comfort. The carrying bag fits your car's trunk, letting you bring it camping, to cookouts, or backyard barbeques.CUSTOM HEIGHT CANOPY: Easily customize the height of your pop up garden marquee to fit the occasion. Our pop-up gazebo has height-adjustable legs that lock in place at the push of a button. Raise or lower your pop-up canopy between three height settings.GOOD VENTILATION: With 6 removable mesh sidewalls, ensure garden gazebo's good ventilation and protect from mosquitos. The hexagonal top steel frame gazebo is built from breathable polyester fabric with PU coating to provide UV-protectionSTURDY & STABLE: Made with a steel frame for event shelter with sides' reliability. There are 6 sandbags of the sidewalls, you can put sand in for this large pop up gazebo's extra stability. 6 Included wind ropes and ground nails to further reinforce the tentDIMENSION: Marquee Tent Overall Dimension: 3.8L x 3.2W x 2.6Hm, Folding Dimension: 117L x 25W x 27Hcm

See full description
Specifications for 3.2m Outdoor Pop Up Gazebo Hexagonal Canopy Tent with Mesh Sidewalls Handy Bag84C-227LG
  • Product Type
    Pop Up Gazebo
  • Size
    3.2m x 3.8m x 2.6m
  • Frame Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome