0
1
2
3

3.5 x 2.5m Electric Retractable Awning Aluminium Frame Sun Canopy Dark Grey

Order Code: ZT4185415S

£399.99 Inc VAT (20%)


Description

Electric awning: Can be operated with the remote control or by using the hand crank manually. Control range: 20m.45-85° up/down angle: Retractable canopy is easy to adjust and set to a position which suits you. Recommended angle: 80°.Aluminium frame: Powder coated for extra strength - a solid core. 280g/m² PU coated canopy provides UV30+ protection.Half cassette design: Window awning canopy keeps protected when retracted - no dirt from weather when not being used.Dimensions: Shaded area: 350L x 250Wcm. The wall needs to be 2.5-3.5m high to fit the awning. Leave 10-15cm clearance when mounting above door wall and window. No assembly required.

See full description
Specifications for 3.5 x 2.5m Electric Retractable Awning Aluminium Frame Sun Canopy Dark Grey
  • Finish
    Powder-coated
  • Blade Material
    Aluminium
  • Colour
    Dark Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome