3 (M) X 3 (M) Patio Garden Metal Gazebo Marquee Party Tent Canopy Shelter Pavilion

Order Code: ZT3351742S

£209.99 Inc VAT (20%)


Description

Outdoor outings that don't bite: Let the good in keep the bad out. Protect your sitting space from unwanted winged guests without it getting muggy with top-mounted ventilation. Protection: The garden gazebo with polyester cover water-resistant and UV protected, provide a full range of protection, and blocks up to 90% of UV rays to reduce heat and keep cool. Sturdy steel construction: Made of steel with powder coating, which is strong and hard, that can be used for years to come. Hammer the stakes through the provided holes in the feet for extra stability. Double-roof design: 2-tier roof of the permanent gazebo for good air circulation, and 8 drainage holes on the top cover to prevent water from building up. Steel gazebo dimension: Overall dimension: 300L x300W x 280Hcm. NOTE: It is a light-duty tent, so please do not leave it out in windy or adverse weather conditions.

See full description
Specifications for 3 (M) X 3 (M) Patio Garden Metal Gazebo Marquee Party Tent Canopy Shelter Pavilion
  • Product Type
    Patio Garden Metal Gazebo
  • Cover Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome