3 X 3 (M) Garden Gazebo Double Top Canopy w/Netting Sun Shade Cream White

Order Code: ZT3347202S

£249.99 Inc VAT (20%)


Description

DOUBLE-TIER ROOF: Allows air to flow in and out to regulate the temperature, even with the curtains held back. Built-in drainingholes allow liquids to roll down to the floor.FOUR NETTINGS: Let the good in keep the bad out. Protect your sitting space from unwanted winged guests without it getting muggy with top-mounted ventilation. Can be held back to the frame with the hook and loop straps.STEEL FRAME: Powder coated for extra strength, the solid composition of permanent gazebo ensures a structure which is tough and durable, keeping upright and in place all day long.POLYESTER CANOPY: With a top coating to protect the garden pavilion against fading, light water and UV damage keeping the inside dry and covered.ACCESSORIES SUPPLIED: Eight ground stakes to attach patio gazebo firmly to the ground. DIMENSIONS: 2.75H x 3L x 3Wm. Eaves: 1.95Hm. Column Spacing: 2.17m. ASSEMBLY REQUIRED.

See full description
Specifications for 3 X 3 (M) Garden Gazebo Double Top Canopy w/Netting Sun Shade Cream White
  • Assembly
    Required
  • Product Type
    Garden Gazebo
  • Material
    Polyester
    Steel
  • Colour
    Cream White