3 X 3 (M) Patio Gazebo Canopy Garden Pavilion w/Double Roof and Netting, Coffee

Order Code: ZT3350868S

£139.99 Inc VAT (20%)


Description

DOUBLE-TIER ROOF: Two-tiered roof allows proper airflow inside to reduceheatandwindstressonthecanopy. The top of the garden gazebo is made from polyester with PA coating to provide sun protection. 8 built-in holes allow water to drain easilySTEEL FRAME: This patio gazebo is crafted from a steel frame for sturdiness and strength. 8 ground nails should be inserted into the feet and deep into the soil to increase stabilityMESH SIDEWALLS: Removable netting to keep bugs and insects outside. Sidewalls can be fixed on corners easily, and the hook and loop design makes them easy to assemble or removeWIDE USAGE: This steel frame gazebo is roomy enough for you and other guests to gather inside without feeling overcrowded. Suitable for backyard, patio, lawn, poolside, and moreSTEEL GAZEBO DIMENSIONS: Overall Dimension: 2.97L x 2.97W x 2.7H m, InnerSize:2.15L x 2.15W m, Eaves Height: 1.95 m. Assembly required. NOTE: Store away the canopy top during adverse weather or inclement weather conditions which includes rain, snow, sleet and hail as they will add weight that can cause the gazebo to collapse.

See full description
Specifications for 3 X 3 (M) Patio Gazebo Canopy Garden Pavilion w/Double Roof and Netting, Coffee
  • Product Type
    Patio Gazebo
  • Colour
    Coffee

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome