3 X 3 (M) Polycarbonate Gazebo, Hard Top Gazebo with Nettings & Curtains

Order Code: ZT3348945S

£799.99 Inc VAT (20%)


Description

300 x 300cm size: A garden gazebo which is large and spacious, giving you plenty of sheltered room for your outdoor events - parties and gatherings, BBQs, or simply your own private place.Two-tier polycarbonate roof: Polycarbonate gazebo has a strong and protective top, keeping you protected from weather inside this hard roof gazebo.Curtains and netting: An easy way to create a private atmosphere when fully down. Gazebo with netting protects.Steel frame: A strong core for this outdoor gazebo, it stands steadily in place. Eight ground stakes and eight expansion screws to pin metal gazebo to the ground.Dimensions: 278H x 300L x 300Wcm. Eave: 206Hcm. Do not leave standing up in heavy weather, such as rain, wind and snow. Easy to put up.

See full description
Specifications for 3 X 3 (M) Polycarbonate Gazebo, Hard Top Gazebo with Nettings & Curtains
  • Product Type
    Gazebo
  • Size
    300 x 300cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome