3 X 3M Metal Gazebo Garden Marquee Tent Pavilion Canopy Sun Shelter84C-043BN

Order Code: ZT3347261S

£269.99 Inc VAT (20%)
£279.993.5% off


Description

PRACTICAL GAZEBO: 3 x 3 (m) patio gazebo with side walls to provide comfort and effective protection, ideal for patio, backyard, garden or other outdoor spaceSIDE WALLS: Come with 4 side panels, the garden pavilion creates a comfortable and private space. 4 Zipped doors for easy access and the self-adhesive design of the curtains for easy assemble or removalDOUBLE-TIER ROOF: The roof of steel gazebo is made from polyester with PA coating, rainwater can slide down smoothly. Double-tier top design for good air circulation. There are 8 leaking holes on the top to prevent rainwater accumulationSTABLE & STURDY: Solid steel frame for durability and stability, 16 ground stakes to make the garden gazebo standing steadilyOverall Size: 295L x 295W (cm) Assembly required

See full description