0
1
2
3

3 x 4m Gazebo Replacement Canopy Cover Gazebo Roof Replacement Light Grey

Order Code: ZT4185404S

£37.99 Inc VAT (20%)


Description

Gazebo canopy replacement: A new lease of life for gazebo frames, for 3 x 4m gazebos. Suitable for Outsunny 84C-116 sku series.UV-resistant fabric: Thick polyester with a protective coating to shield against UV30+.Top vent: Allows air to enter and leave. Gazebo has better ventilation and is more stable in high winds.Easy to use straps: Attach and remove gazebo replacement canopy quickly and easily. Built-in holes work as overflows in case of rain.Dimensions: 397L x 297Wcm. Measure gazebo before purchasing.

See full description
Specifications for 3 x 4m Gazebo Replacement Canopy Cover Gazebo Roof Replacement Light Grey
  • Product Type
    Gazebo Canopy Replacement
  • Colour
    Light Grey
  • Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome