3 X 6m Garden Heavy Duty Gazebo Marquee Party Tent Canopy84C-425V01CF

Order Code: ZT3349226S

£159.99 Inc VAT (20%)
£179.9911% off


Description

Pop up gazebo: It's easy to set up whenever you need shelter with the folding design, great for garden parties, BBQs, and other outdoor events.Sidewalls with windows: Hook and loop fasteners wall for easy assembly and removal. 4 sidewalls with large windows of the garden tent for maximum viewing. Front and back wall with zipper for easy access.Protective canopy: Silver-coloured lining helps keep inside heat in, whilst protecting against extreme heat and direct sunlight. There are 12 leak holes for water drainage.6 x 3 m adjustable steel frame: There are three different heights for you to choose. Powder coated steel forms a strong and spacious structure to host plenty of friends, family and others in the camping gazebo.Accessories included: Party tent with sides comes with carry bag, six guy ropes and 12 ground stakes. Dimensions: 5.85L x 2.95Wm, Top Height: 2.7 m, Eave Height: 2.05 m. Quick and easy assembly.

See full description
Specifications for 3 X 6m Garden Heavy Duty Gazebo Marquee Party Tent Canopy84C-425V01CF
  • Top Height
    2.7m
  • Eave Height
    2.05m
  • Product Type
    Gazebo
  • Colour
    Silver
  • Material
    Steel