0
1
2
3

3 x 6m Heavy Duty Gazebo Marquee Party Tent with Storage Bag Black

Order Code: ZT4184962S

£159.99 Inc VAT (20%)


Description

3 x 6m pop up gazebo: This heavy duty gazebo provides a spacious design, making it excellent for hosting plenty of guests in your garden or outdoor area.Four removable walls: This garden shelter can be converted from a semi-open design to a fully open party tent as needed, providing versatility for different occasions.Steel frame: This marquee gazebo with sides is powder coated for extra strength, ensuring stable and long-lasting use.Accessories included: The pop up gazebo with sides includes a convenient carry bag, six guy ropes and 12 ground stakes.Dimensions: 5.85L x 2.95Wm. Eave: 2.02Hm. Top: 2.7Hm. Quick and easy assembly.

See full description
Specifications for 3 x 6m Heavy Duty Gazebo Marquee Party Tent with Storage Bag Black
  • Colour
    Black
  • Product Type
    Gazebo
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome