3m X 3m Metal Garden Gazebo Marquee Party Tent Patio Canopy Pavilion + Sidewalls

Order Code: ZT3351710S

£209.99 Inc VAT (20%)


Description

Black powder coated tough steel frame. Sturdy construction and modern stylish design. Reinforced Corners to Stand Years of Use.Two tiers roof completes with gourd for good ventilation. Top Cover has eight plastic leaking holes for water drainage.180g/m2 polyester roof with water resistant coating. PA coated for effective harmful UV blocking and antioxidation.Four water resistant 160g/m2 polyester sidewalls with tie backs for additional privacy. Comes complete with waterproof strip on sewing place to make it more water-resistant.Overall dimension: 298cm (L) x 298cm (W) x 270cm (H)

See full description
Specifications for 3m X 3m Metal Garden Gazebo Marquee Party Tent Patio Canopy Pavilion + Sidewalls
  • Colour
    Black
  • Product Type
    Gazebo
  • Material
    Polyester
    Metal
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome