3x (3) M Pop Up Gazebo Tent Event Shelter Tent w/Carrying Bag for Garden84C-278BU

Order Code: ZT3348571S

£139.99 Inc VAT (20%)

Currently unavailable

Description

Portable & pop-up: Our garden gazebo offers ample space, a quick setup, and a convenient way to carry it away. Just expand the frame, add the cover & click its legs in place, and latch the side. It's a fast and easy option for almost instant shade and comfort. Wheel it where you want it the carrying bag fits in the car's boot and lets you bring it camping, cookouts, or backyard barbeques. A wall design: The camping gazebo is a mix of an open and closed design - creating a safe shelter that doesn't feel too cramped with all your guests standing. Custom height canopy: Easily customize the height of your garden shelter to fit the occasion. Our garden tent has height-adjustable legs that lock in place at the push of a button. Raise or lower your pop-up canopy between three height settings: 284/274/264cm. Sturdy & stable: Included guy ropes and ground stakes to help your canopy tent resist the wind. Its frame is made of powder-coated steel, resistant to rust, chipping and peeling. Overall dimensions: 284H x 300L x 300Wcm. Folded size: 126H x 19L x 19W cm. NEVER leave your shelter unattended take it down before a major storm rolls through. Always use your pop-up gazebo's included stakes and the guy ropes.

See full description
Specifications for 3x (3) M Pop Up Gazebo Tent Event Shelter Tent w/Carrying Bag for Garden84C-278BU
  • Product Type
    Pop Up Gazebo
  • Material
    Powder-Coated Steel