3x3.6M Aluminum Garden Gazebo Tent w/LED Solar Light ,Side Net Outdoor Sunshade

Order Code: ZT3348032S

£929.99 Inc VAT (20%)


Description

INTELLIGENT LED LIGHT: The solar light can work continuously up to 3 hours (reading mode) or 5 hours (light mode) once fully charged. Featuring strong magnet on the back and long power line (connecting solar battery and light) with side hook, easy and flexible to placement, add a cozy and calm ambiance to your space.POLYCARBONATE ROOF: The polycarbonate gazebo is UV and water resistant to protect from harmful UV rays or light rain. The pointed roof design allows rainwater to flow down from the top to prevent water accumulation.ALUMINIUM GAZEBO: Made from rust resistant aluminium frame for stable and upright when in use. ENERGY SAVING: Using solar light is an effective way to save energy. Our CIGS solar board is lighter, thinner, bendable, its photoelectric transformation efficiency is above 13%. Even in low lighting, fully charging takes only 5 hours.OUTDOOROUTINGSTHATDON'TBITE:Useourpatiogazebo'sremovablecurtainstostopthesun, getridofglarefromallanglesandturnthegazebointoaprivatespace.Letthegoodin keepthebadout.Protectyoursittingspacefromunwantedwingedguestswithoutitgettingmuggywithtop-mountedventilation.DIMENSIONS: Overall Dimension: 3.6L x 3W x 2.65H m. Eave Height: 2.05m. 2 AAA BATTERY REQUIRED. ASSEMBLY REQUIRED.

See full description
Specifications for 3x3.6M Aluminum Garden Gazebo Tent w/LED Solar Light ,Side Net Outdoor Sunshade
  • Product Type
    Garden Gazebo Tent
  • Eave Height
    2.05m
  • Roof Material
    Polycarbonate
  • Material
    Polycarbonate
    Aluminium