3x3 (M) Outdoor Patio Gazebo Steel Canopy Tent Pavilion 2-Tier Roof Top Grey

Order Code: ZT3347705S

£112.99 Inc VAT (20%)


Description

3M x 3M GAZEBO WITH DOUBLE TIER ROOF TOP: Good looking while keep great ventilation. Perfectly suitable for any occasions such as weddings, barbecues, parties, etc.STURDY STRUCTURE: The frame is made from a heavy duty powder coated steel frame that is rust resistant, sure to complement any backyard or outdoor spaces.UV PROTECTION & WATER RESISTANT: Durable 180g/m2 polyester fabric to protect against the harmful effects of the sun and is resistant to mild rain.SECURED ON THE GROUND: Twelve pegs and eight drainage holes for additional stability and durability.DIMENSIONS: 300L x 300W x 264Hcm. Eave: 195cm. Assembly required.

See full description
Specifications for 3x3 (M) Outdoor Patio Gazebo Steel Canopy Tent Pavilion 2-Tier Roof Top Grey
  • Assembly
    Required
  • Product Type
    Outdoor Patio Gazebo
  • Colour
    Grey