3X3 (M) REPLACEMENT GAZEBO TOP: Gazebo roof replacement to fresh your garden gazebo, helping you to enjoy your outdoor parties, BBQs and more when shelter is required.TWO-TIER DESIGN: Allows air to enter and leave, helping to keep inside cool. Also the gazebo replacement roof features eight holes for water drainage.POLYESTER SHELL: Durable fabric, with a PA coating for light water and direct sun protection. Easy to lift and set into place.HOOK AND LOOP FASTENINGS: Easy to attach and remove the replacement gazebo covers to your current frame.DIMENSIONS: 293L x 292Wcm. Check measurements of gazebo frame before purchase. PAIR WITH B079NHH7T3 (84C-005) NOTE: Please measure your gazebo size carefully before buying.