0
1
2
3

3x3m Easy Pop Up Gazebo with 1-Button Push & Mosquito Netting Khaki

Order Code: ZT4185398S

£133.99 Inc VAT (20%)


Description

Large shade, easy set up: Assembled to cover 3. 3 x 3. 3 (m) space, our garden gazebo provides a large coverage of shade and shelter in hot sun, roomy enough to accommodate 5 to 8 people. Featuring a central button, this design enables effortless setup and breakdown by a single person. Mosquito netting: The four mesh side panels offer maximum ventilation and a clear view, while the plastic hooks make it easy to hang and with zippers to close the net curtains for protection against mosquitoes. Made for outdoors: The double Oxford fabric canopy top offers UV protection (30+), good air circulation and wind resistance. The powder coated steel frame can handle wind, rain and sun exposure. 8 drainage holes prevent rainwater from accumulating. Moreover, this camping gazebo has a set of ground stakes, spiral stakes, guy ropes and sandbags that mount it to soft ground. Freely adjustable height: This garden tent features easy push-button height settings on each leg. Never worry about pinching your fingers with traditional-style pin press legs. To ensure level adjustments in height, each pole is spray-painted with a scale, enabling precise measurements. Garden shelter dimension: 337L x 337W x 272Hcm. Eave height: 195cm. NEVER leave your party tent unattended take it down before a major storm. Always use the included stakes, sand bags and guy ropes.

See full description
Specifications for 3x3m Easy Pop Up Gazebo with 1-Button Push & Mosquito Netting Khaki
  • Product Type
    Gazebo
  • Colour
    Khaki

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome