3x4M Garden Metal Gazebo Marquee Patio Party Tent Canopy Shelter w/2-tiers Roof

Order Code: ZT3351736S

£229.99 Inc VAT (20%)


Description

PROTECTION: The metal gazebo with 180g/㎡ polyester roof, which is PA coated for effective harmful UV blocking and anti-oxidation.SIDEWALLS INCLUDED: Four water-resistant 160g/㎡ polyester sidewalls with tie backs for additional privacy.DOUBLE-ROOF DESIGN: 2-tier roof of the patio gazebo reduces heat and wind stress on the canopy, and the top cover has eight aluminium leaking holes for water drainage. Reinforced corners to stand years of use.EASY TO INSTALL: Hook and loop fastener straps allow easy installation and attachment to the steel frame gazebo.STEEL GAZEBO DIMENSION: Overall dimension: 298cm (L) x 398cm (W) x 285cm (H)

See full description
Specifications for 3x4M Garden Metal Gazebo Marquee Patio Party Tent Canopy Shelter w/2-tiers Roof
  • Product Type
    Gazebo
  • Material
    Metal