4 X 4m Outdoor Pop Up Canopy Tent Gazebo w/Steel Frame Adjustable Legs and Bag84C-229CG

Order Code: ZT3348438S

£149.99 Inc VAT (20%)


Description

POP UP GAZEBO: Set up and dismount with minutes, this gazebo is perfect for garden parties, gatherings, BBQs, and much more.DOUBLE-TIER CANOPY: Durable polyester, with a small top vent which allows air in and out, keeping garden gazebo's inside cool and calm.ADJUSTABLE HEIGHT: The camping gazebo's legs can be set to three different levels, each with a 10cm difference - easy to adjust and fix.ACCESSORIES INCLUDED: Four guy ropes, ground stakes and carry bag.DIMENSIONS: 3.9L x 3.9W x 2.98L m. Marquee Tent Folded: 129L x 23W x 23H cm. ALWAYS takedown in heavy wind or rain. Always take down your canopy with the included stake and the guy ropes provided when it is used.

See full description
Specifications for 4 X 4m Outdoor Pop Up Canopy Tent Gazebo w/Steel Frame Adjustable Legs and Bag84C-229CG
  • Material
    Polyester
  • Product Type
    Pop Up Gazebo