4x4m Garden Gazebo Tent Outdoor Metal Adjustable Sunshade w/Zippered Net

Order Code: ZT3347582S

£159.99 Inc VAT (20%)


Description

HEXAGON SHAPE: This pop up gazebo with sides will provide a large space for you to hold events and parties outdoors, utilising the space more efficiently with its shape. Perfect for BBQs, Summer parties, outdoor gatherings, weddings etc.ADJUSTABLE HEIGHT: This garden tent can be set to three different levels to suit you and your requirements.MESH CURTAINS: Surrounding the small gazebo frame, keeps bugs, mosquitoes and insects out when zipped shut.WEATHER RESISTANT TOP: Protects the garden shelter inside from sun glare, UV damage and light rain and wind. METAL FRAME: Powder coated for extra strength of this garden gazebo, keeps pop up party tent frame upright and in shape whilst in use (do not use in extreme weather conditions) .DIMENSIONS: Overall Size: 3.4L x 3.4Wm (side to side) , 3.95L x 3.95Wm (corner to corer) Side Length: 2m, Top Height: 2.7m, Eave Height: 1.76m. GROUND STAKES AND CARRY BAG INCLUDED.

See full description
Specifications for 4x4m Garden Gazebo Tent Outdoor Metal Adjustable Sunshade w/Zippered Net
  • Product Type
    Garden Gazebo Tent
  • Material
    Metal
  • Shape
    Hexagon
  • Height
    Adjustable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome