5x5m Triangle Sun Shade Sail Outdoor UV Protection Canopy w/Steel Rings

Order Code: ZT3350116S

£31.99 Inc VAT (20%)


Description

EASY OUTDOOR SHADE: Sun shades for garden can be set up in all kinds of spaces. Keeps you protected under the sun all day long.DURABLE: Made from 185gsm polyethylene, the garden sail canopy will keep you protected underneath from direct sunlight and damaging UV rays. Reduces heat exposure to keep you cool.STAINLESS STEEL RINGS: Fitted on each corner, with double reinforced seams - attaches to the chosen area without the material ripping. Slots easy onto poles too.DIMENSIONS: 5 x 5 x 5m. Rope: 2.5m. Measure your designated area before purchase. And due to the side being curved, the actual shading area will be 80% of the sail size.The product isn't rainproof, water will penetrate in rainy days. ASSEMBLY REQUIRED.

See full description
Specifications for 5x5m Triangle Sun Shade Sail Outdoor UV Protection Canopy w/Steel Rings
  • Assembly
    Required
  • Rope Length
    2.5m
  • Product Type
    Sun Shade Sail
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome